Beli spraygun hvlp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PROWIN Spray Gun Nozzle (Aksesoris Alat Semprot Cat)Deskripsi:H.V.L.P. gravity feed spray gun with excellent atomization, suitable for industrial purpose and car refinishing painting. Equipped with a 600c.c. gravity cup, a spanner, a cleaning brush and a paint filter.atribut:
- Air Consumption (l/ml): 310
- Cup Type: Gravity
- Cup Capacity (cc): 600
- Fluid Inlet (inch): M15x1.5P
- CAMPBELL HAUSFELD HVLP Spray Gunatribut:
- Country of Origin: China (subject to change)
- Nozzle Size (mm): 1.4
- Paint Viscosity Optimum Range: Low to Medium
- Pattern Size (inch): 1.5 to 9
- Product Type: Spray Gun
- UNSPSC: 31160000
- Air Consumption @ 40 psi (cfm): 4.0
- Air inlet (inch): 1/4
- Cup Capacity (fl oz): 20
- Fluid Delivery Type: Gravity
- Includes: Basecoat/Clear Coat Systems; Enamels; Lacquers; Polyurethane/Urethane Top Coats; Primers
- OPT Spray Gun HVLPatribut:
- Size (mm): 1.5
- Working Pressure (psi): 15 to 28
- Fluid Inlet (inch): 3/8 NPS
- Stainless Steel Cup Capacity (ml): 1000
- Air Consumption (L/minute): 260
- Paint Output (cc/minute): 195
- Paint Width (mm): 310
- MANOLI Spray Gun Low Pressure (Alat Semprot Cat)atribut:
- Air Pump (kW): 1.5
- SAGOLA Spray Gun 4600 Xtreme (Alat Semprot Cat)atribut:
- Dimensions (cm): 33.5x10.6x1
- Air Inlet Coupling (inch): 1/4
- Cup Capacity (ml): 650
- Average Sound Pressure Level (dB): 80
- TRUSCO Spray Gunatribut:
- Air Intake Port: G 1/4
- Cap capacity (L): 0.4
- Nozzle diameter (mm): 1.3
- Required Compressor Power (kW): 0.7 5 to 1.5
- Pattern opening (mm): 150
- Misting Stage: General Purpose
- Cutting Mounting Hole: G 1/4
- Mass (g): 526
- Air Usage (L/minute): 90
- Purpose of Use: Intermediate and top coat of small objects.
- TEKIRO Spray Paint (Alat Semprot Cat)Deskripsi:untuk mengecat sesuatu dengan bantuan kompressore/tekanan angin dengan nozzle diameter 0.5 mm, kapasitas tabung 200cc, panjang 55mm, diameter 105mmFungsi : untuk mengecat sesuatu dengan bantuan kompressor/teknanan anginMatrial : chrome vanadiumSemprotan Cat K-3 digunakan untuk pengerjaan yang detailNozzle Diameter : 1.5 mmatribut:
- Air inlet (inch): 1/4
- TRUSCO Spray Gun Set (Alat Semprot Cat)Deskripsi:-Scattering of coating mist is reduced to improve the coating efficiency, while also improving the quality of stage performance, and further improving the usability.-The gun is manufactured under the same test as JIS standard commodities, on the same line. -For intermediate and top coat of small objects.-Coating with many color changes. -Gravity typeatribut:
- Cup Mounting Outlet: G1/4
- Air Input Port: G1/4
- Main Body Materials: Aluminium Die-Cast
- Taffware Spray Gun Nozzle Professional HVLP Airbrush (Alat Semprot Cat)Deskripsi:Dengan spray gun Taffware, Anda bisa mengatasi berbagai macam pekerjaan cat dengan mudah dan efisien. Dilengkapi dengan teknologi terbaru dan desain ergonomis yang nyaman digunakan, spray gun ini menjamin hasil akhir yang sempurna dan profesional. Spray gun ini mampu menampung cairan dengan kapasitas 125 ml. Tak hanya itu, spray gun Taffware juga mudah dibersihkan dan memiliki daya tahan yang tinggi sehingga bisa digunakan dalam jangka waktu yang lama. Jangan ragu untuk memilih spray gun Taffware untuk mempermudah pekerjaan cat Andaatribut:
- Container Dimensions (mm): 60x60x90
- Spray Gun Dimensions (mm): 150 x 100 x 20
- Air inlet (inch): G1/4
- Paint Capacity (ml): 125
- Transmission: Gravitasi
- Inlet Screw (inch): 45017
- Material: Stainless Steel dan Plastik
- Working Pressure (kg/cm²): 2.1
- INGCO Air Spray Gun HVLP (Alat Semprot Cat)atribut:
- Standard Nozzle (mm): 1.4
- Pattern Width (mm): 180-250
- Optional Nozzle (mm): 1.3-2.5
- SAGOLA Spray Gun Classic Pro XD Aircap HVLP (Alat Semprot Cat)Deskripsi:HVLP Aircap. Compliance with the strictest environmental regulations.High Transfer HVLP Technology. High application speed.atribut:
- Size (mm): 1.6
- Recommended Nozzle: 1.6
- Product Output Flow (g/minute): 202
- Fan Size (mm): 250
- Application Distance (cm): 12-15
- Air Consumption at 2bar (L/minute): 355
- Air Inlet Connection: BSP 1/4\" Male
- Cup Capacity (ml): 650 (With Anti-drip System)
- Dimensions With Cup (cm): 17.7x10.5x33.3
- Dimensions Without Cup (cm): 17.9x1.9x17.7
- Material In Contact With The Product: Anodized Aluminium, Chromed Aluminium, POM, Stainless Steel and Teflon
- Recommended Pressure (bar): 1.5-2.0
- PROWIN Air Spray Gun Nozzle (Alat Semprot Cat)Deskripsi:Conventional gravity feed spray gun, suitable for vehicle, machine, woodworking and furniture industrial etc….Equipped with a 400c.c. stainless gravity cup, a spanner, a cleaning brush.atribut:
- Cup Type: Gravity Side Cup
- Cup Capacity (cc): 400
- Air inlet (inch): 1/4
- Fluid Inlet (inch): 1/4
- Working Pressure (psi): 30-43
- Sabetzu Spray GunDeskripsi:Spray gun HVLP (High Volume Low Pressure) sangat cocok digunakan untuk melakukan pengecatan dalam bidang automotive, intetior dan lainnya. Kelebihan spray gun model ini adalah menghasilkan pattern yang lebih tipis dan lebar. Selain itu tekanan udara sangat rendah sehingga hasil lebih halus dan menyebar. Selain itu kapasitas botol 600ml sangat besar
- ANEST IWATA Spray Gun Katana (Alat Semprot Cat)Deskripsi:Spray Gun Digunakan Dengan Bantuan Tenaga KompresorCocok Digunakan Untuk Pengecatan Motor, Mobil, Helm, Dinding Dan Benda LainnyaCocok Digunakan Di Bengkel, Industry, Maupun Karya Gravityatribut:
- Air Pressure (MPa): 0.25
- Wind Connection: G1/4
- BluePoint HVLP Spray GunDeskripsi:- Lightweight and comfortable for all kinds of painting jobs- Provides superior spray performance- Stainless steel needle and tipatribut:
- Fluid (Water) Delivery: 190 to 250mL/min
- Air Inlet Thread Size: 1/4inch (NPSM)
- Fluid Tip: 1.4mm
- Air consumption: 14.5scfm
- Cup Size: 600cc
- Air Pressure Range: 30 to 43psi
- BINKS HVLP Spray Gunatribut:
- Country of Origin: USA (subject to change)
- Paint Viscosity Optimum Range: Medium
- Product Type: HVLP Spray Gun
- UNSPSC: 31211908
- Air inlet (inch): 1/4
- Fluid Delivery Speed: Medium
- Includes: Hardened SS/Heat Treated Fluid nozzle
- Series: Trophy Series
- WOKIN Air Spray Gun HVLP (Alat Semprot Cat)Deskripsi:- CE approval- G1/4" male threaded air inlet- Accessories:1pc European-type quick coupler1pc Japanese-type quick coupler1pc American-type quick coupler- Packing: by color box
Daftar Harga spraygun hvlp Terbaru October 2026
| Orange Air Spray Gun (Alat Semprot Cat) | Rp159.900 |
| PROWIN Spray Gun Nozzle (Aksesoris Alat Semprot Cat) | Rp2.799.900 |
| CAMPBELL HAUSFELD HVLP Spray Gun | Rp1.499.900 |
| OPT Spray Gun HVLP | Rp1.699.900 |
| MANOLI Spray Gun Low Pressure (Alat Semprot Cat) | Rp1.399.900 |
| SAGOLA Spray Gun 4600 Xtreme (Alat Semprot Cat) | Rp8.199.900 |
| TRUSCO Spray Gun | Rp1.899.900 |
| TEKIRO Spray Paint (Alat Semprot Cat) | Rp209.900 |
| TRUSCO Spray Gun Set (Alat Semprot Cat) | Rp2.299.900 |
| Meiji Spray Gun | Rp299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/7iP104668270-1.jpg)
/m2P109150794-1.jpg)


/1xP103713069-1.jpg)
/j5P103713689-1.jpg)

/ifP105678663-9.jpg)
/P102694192-1.jpg)

/rcP107922984-1.jpg)
/mjP105457811-2.jpg)
/fuP109114570-1.jpg)
/ncP110138840-1.jpg)
/jsP109150712-1.jpg)

/q0P105167936-1.jpg)


/b3P110931399-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)